PVC Low Profile Shower Drain for 2 in. and 3 in. PVC Pipes
This product has been replaced by
Manufacturer Part #D50001
Water-Tite® PVC Low Profile Shower Drain for 2 in. and 3 in. PVC Pipes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- 2 in and 3 in PVC Pipes
- Collection:
- Water-Tite®
- Drain Base Material:
- Brass
- IAPMO Listed -:
- Yes