4 oz. CPVC Light Duty Cement in Orange
4 oz. CPVC Light Duty Cement in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with copper-tube-size and Schedule 40 CPVC pipes and fittings up to 2 inches with a maximum water temperature of 180°F (82°C)
- Regular-bodied, high-strength orange CPVC cement applies smoothly and sets quickly
- Meets SCAQMD Rule 1168/316A, ASTM D2846, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2846, ASTM F493
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- Yes
- Color:
- Orange
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Size:
- 4 oz