DESCRIPTION

  • White seal tape effectively seals pipe threads
  • Great for use with pressurized water systems, central heating systems, and air compression equipment
  • Made with hydrophobic PTFE for a secure, water-tight seal
  • Prevents threads from rusting and seizing, reduces friction between pipe and fitting, and makes it easier to unscrew the joint
  • Complies with MIL-T-27730A specifications

IPS Corporation Weld-On® 520 ft. Multi-Purpose Sealant in White

I87755

Manufacturer Part #: 87755

Length:

520 in

SPECIFICATIONS

Collection
Weld-On®
Depth
2 in
Height
1 in
UL Listed
No
Width
2 in

Print

DOCUMENTS