DESCRIPTION

  • Product has 1/4" turn ball valve with 1/2" arrester
  • Twenty gauge box and faceplate

IPS Corporation White Powder Coated Ice Maker Outlet Box

IPS88531

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
Height
3-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7 in
Material
Metal
NSF Certified
No
UL Listed
No
Width
7 in

Starting at
$137.1
EACH
  • QUANTITY