Print

DESCRIPTION

12 in. IPS PC160 Fabricated DR 11 Straight HDPE Cap with Pump

PEI11FCAPWP12

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 12 in

    PEI11FCAPWP12 

  • 14 in

    PEI11FCAPWP14 

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261, ASTM F-1055
Clean Bagged
No
End Connections
IPS
FM Approved
No
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61