115/220V Birch Ironing Center with Timer Light
115/220V Birch Ironing Center with Timer Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electrical raceway with 60 minute silent motor timer, worklight, pilot light, electrical receptacle and automatice disconnect switch
- Includes a cord wrap and cord clip
- Spring activated 42" ventilated metal ironing board with 180° swivel and 4" height adjustment
- Unfinished flat birch door with recessed full length piano hinge
- Includes industrial strength cover and pad
- Garment hook for hanging items when ironing
- Additional storage shelf for ironing aids
Specifications
- AMP:
- 15
- CSA Certified:
- No
- Color Finish Name:
- Unfinished Wood
- Depth:
- 7-3/4 in
- Installation Type:
- Recessed Mount, Wall Mount
- Material:
- Wood, Metal
- Volts:
- 120V
- Width:
- 15 in