15 in. Wood Electric Ironing Center with Ventilated Board in Maple Veneer

Part #INE42WDU  |  Item #5118809  |  Manufacturer Part #NE42WDU

$318.33 EACH

Width:

15 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Maple

Color Finish Category: Browns

Height: 52 in

Installation Type: Wall Mount

Length: 7-3/4 in

Material: Wood

UL Listed: No

Width: 15 in