60-5/8 in. Premium Adjustable Swivel Electric Ironing Center

You last purchased this on
 
Iron-A-Way

60-5/8 in. Premium Adjustable Swivel Electric Ironing Center

This product requires certification to purchase.
Brand image
You last purchased this on
 
Iron-A-Way

60-5/8 in. Premium Adjustable Swivel Electric Ironing Center

  • Fast #
  • Part #IAE46WDUL
  • Item #7634388
  • Manufacturer Part #AE46WDU-L
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Depth:
7-3/4 in
Height:
60-5/8 in
Installation Type:
Surface Mount, Wall Recessed
Material:
Maple Veneer
Power Source:
Electric
UL Listed:
Yes
Volts:
115/120V
Width:
15 in