60-5/8 in. Wood and Metal Flat White Door

You last purchased this on
 
Iron-A-Way

60-5/8 in. Wood and Metal Flat White Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Iron-A-Way

60-5/8 in. Wood and Metal Flat White Door

  • Fast #
  • Part #IAE46FWU
  • Item #5118852
  • Manufacturer Part #AE46FWU
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Whites
Color Finish Name:
Flat White
Height:
60-5/8 in
Installation Type:
Recessed Mount, Surface Mount
Length:
7-3/4 in
Material:
Metal, Wood
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Width:
15 in