DESCRIPTION

  • Additional storage shelf for ironing aids
  • Electrical raceway with 60 minute silent motor timer, worklight, pilot light, electrical receptacle and automatice disconnect switch
  • Garment hook for hanging items when ironing
  • Includes a cord wrap and cord clip
  • Includes industrial strength cover and pad
  • Spring activated 42" ventilated metal ironing board with 180° swivel and 4" height adjustment
  • Unfinished flat birch door with recessed full length piano hinge

Iron-A-Way Birch Ironing Center with Timer Light

IA421A

Volts:

SPECIFICATIONS

AMP
15
CSA Certified
No
Color Finish
Unfinished Wood
Depth
7-3/4 in
Height
47-7/8 in
Installation Type
Recessed Mount, Wall Mount
Length
47-7/8 in
Material
Metal, Wood
Volts
120V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY