DESCRIPTION

  • Choose the look most convenient for your home by installing your ironing center as a recessed in the wall mount or a direct surface wall mount
  • Forty two inch ventilated metal ironing board, allows steam to pass through for an evenly heated surface, providing ease in ironing
  • Garment bar keeps your finished garments looking well pressed by providing a safe place to hang them while ironing other items
  • Keep everything centrally located and ready to use with the extra storage shelf
  • Made of industrial strength, heavy duty treated fabric, the cover and pad is made to last for years of ironing and stays tight around the board, even after continuous use
  • Produced under the ISO9001 standard, providing you an unbiased assurance of the quality and longevity of your ironing center
  • There’s no need to let the iron cool down with our premium sized hot iron storage area, accommodating the most irons on the market today and allowing you to store your iron hot
  • Unfinished Maple veneer door is ready to be painted or stained to match existing décor

Iron-A-Way Built-In Electric Ironing Board in Steel and Wood

INE42WD

Height:

52 in

SPECIFICATIONS

Color Finish
Unfinished Wood
Depth
7-3/4 in
Height
52 in
Installation Type
Recessed Mount, Wall Mount
Material
Metal, Wood
UL Listed
Yes

Starting at
$318.33
EACH
  • QUANTITY