DESCRIPTION

  • Additional storage shelves for ironing aids
  • Electrical raceway with 60 minute silent motor timer, worklight, pilot light, electrical receptacle and automatice disconnect switch
  • Includes a cord cover and cord clip
  • Includes a garment bar for hanging multiple garments when ironing
  • Oversized hot iron storage allows you to put your iron away hot and accommodateds today's premium sized steam irons
  • Spring activated 46" ventilated metal ironing board with 180° swivel and 4" height adjustment
  • Unfinished flat birch door with recessed full length piano hinge

Iron-A-Way Built-in Ironing Center with Garments Bar

IAS461A

Length:

SPECIFICATIONS

AMP
15
CSA Certified
No
Color Finish
Unfinished Wood
Depth
7-3/8 in
Height
60-5/8 in
Installation Type
Recessed Mount, Wall Mount
Length
60-5/8 in
Material
Metal, Wood
Volts
120V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY