• Choose the look most convenient for your home by installing your ironing center as a recessed in the wall mount or a direct surface wall mount
  • Electrical raceway allows you to plug your iron directly into the unit with an outlet powered by a 60 minute timer, and accompanied by a spotlight, and a safety disconnect switch that cuts the power to the unit when the board is in an upright position
  • Forty six inch ventilated metal ironing board, allows steam to pass through for an evenly heated surface, providing ease in ironing
  • Hot iron rest is a convenient place to hold your iron while turning your garment or when reaching for a new garment to iron
  • Includes cord cover, garment bar and extra storage shelves
  • Made of industrial strength, heavy duty treated fabric, the cover and pad is made to last for years of ironing and stays tight around the board, even after continuous use
  • Spring activated, adjustable swivel board turns 180° in either direction and adjusts in height 4", giving you flexibility in installation location and ironing position
  • There’s no need to let the iron cool down with our premium sized hot iron storage area, accommodating the most irons on the market today and allowing you to store your iron hot
  • UL listed as an ironing center and produced under the ISO9001 standard providing assurance of the quality and longevity of your ironing center
  • Unfinished Maple veneer door is ready to be painted or stained to match existing décor

Iron-A-Way Swivel Ironing Center




Color Finish
Unfinished Wood
7-3/4 in
60-5/8 in
Installation Type
Recessed Mount, Wall Mount
46 in
Metal, Wood
UL Listed
15 in

Starting at
Call for Pricing