DESCRIPTION

Iron-A-Way Swivel Ironing Center (Less Door)

IAE46NDU

Height:

SPECIFICATIONS

Depth
7-3/4 in
Height
60-5/8 in
Length
46 in
UL Listed
Yes
Volts
120V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY