Iron Plains® IRON PLAINS WADING POOL CAPSULE LAV
Part #K20213-P5-K4 | Item #7513985 | Manufacturer Part #20213-P5-K4
Type:
K20213-P5-K4Product Details
- Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
- Can be installed above counter or under counter
- Larger size can accommodate two faucets
Specifications
ADA Compliant: Yes
Collection: Iron Plains®
Color Finish: Cashmere
Color Finish Category: Greys
Height: 6-69/100 in
Length: 33 in
Pedestal Only - FEI: No
Sink Depth: 15-63/100 in
Type: K20213-P5-K4
Vessel Only - FEI: No
Width: 33 in
-
Starting at $241.17
-
Starting at $393.98
-
Starting at $590.97
-
Starting at $8.67
-
Starting at $393.98
-
Starting at $590.97
-
Starting at $433.39
-
Starting at $5.97
-
Starting at $236.40
-
Starting at $433.39
-
Starting at $397.13
-
Starting at $590.97