Safety Glass in Clear with Anti-Fog
Harmony Safety Glass in Clear with Anti-Fog
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch resistant lens
- Greater than 99% protection from UVA and UVB rays
- 1-Piece lens offer greater peripheral vision
Documents
Specifications
- ANSI:
- ANSI Z87
- Collection:
- Harmony
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- 1 piece Lens