Ironwear
Jackman Series Safety Glass in Clear and Grey
Part #I3475G | Item #7256270 | Manufacturer Part #3475-G
Call for Pricing
Glasses Lens Color:
GreyHow to get it:
Product Details
- Lightweight lenses with bayonet temples
- Greater than 99% protection from UVA and UVB rays
Documents
Specifications
ANSI Specifications: ANSI Z87
Collection: Jackman Series
Glasses Frame Color: Black
Glasses Lens Color: Grey
Material: Plastic
Material Type: Nylon
Entire Collection
-
Call for Pricing
-
Call for Pricing