Plastic N95 Respirator with Exhalation Valve in White (Box of 10)
Plastic N95 Respirator with Exhalation Valve in White (Box of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NIOSH approved 4 layer mask
- N95 respirator, disposable polypropylene face mask with ear loops
Documents
Specifications
- Chemical Rating:
- N95
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NIOSH:
- NIOSH N95
- Package Quantity:
- Box of 10
- Product Type:
- N95 Mask
- Quick Release:
- No
- Reusable:
- No