L Size Dipped Glove 10 Dozen
Style 4840-B L Size Dipped Glove 10 Dozen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Cut Level A1, ANSI/ISEA 105 2016
- Coating:
- Polyurethane
- Collection:
- Style 4840-B
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Construction, General Purpose
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 13 ga
- Width:
- 4 in