L Size Synthetic Leather and Spandex Palm TPU Padded Impact Gloves in Lime and Black
Style 4895 L Size Synthetic Leather and Spandex Palm TPU Padded Impact Gloves in Lime and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Style 4895
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime
- Glove Size:
- L
- Glove Type:
- Impact Protection, Mechanic
- Height:
- 3/4 in
- Length:
- 9-3/5 in
- Material:
- Rubber, Synthetic Fiber, Synthetic Leather
- Material Type:
- TPR, Spandex
- Product Type:
- Gloves
- Reusable:
- Yes
- Weight:
- 0.26 lb
- Width:
- 4-9/10 in