M Size Impact Glove in Hi-Viz Lime and Black

You last purchased this on
 
Ironwear

Style 4895 M Size Impact Glove in Hi-Viz Lime and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ironwear

Style 4895 M Size Impact Glove in Hi-Viz Lime and Black

  • Fast #
  • Part #I4895M
  • Item #7237899
  • Manufacturer Part #4895M
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Style 4895
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Lime
Glove Size:
M
Glove Type:
Impact Protection, Mechanic
Height:
3/4 in
Length:
9-3/5 in
Material:
Rubber, Synthetic Fiber, Synthetic Leather
Material Type:
TPR, Spandex
Reusable:
Yes
Weight:
0.26 lb
Width:
4-9/10 in