XL Size Synthetic Leather and Spandex Palm TPU Padded Impact Gloves in Lime and Black

You last purchased this on
 
Ironwear

Style 4895 XL Size Synthetic Leather and Spandex Palm TPU Padded Impact Gloves in Lime and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ironwear

Style 4895 XL Size Synthetic Leather and Spandex Palm TPU Padded Impact Gloves in Lime and Black

  • Fast #
  • Part #I4895XL
  • Item #7237901
  • Manufacturer Part #4895XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Style 4895
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Lime
Glove Size:
XL
Glove Type:
Impact Protection, Mechanic
Height:
3/4 in
Length:
9-3/5 in
Material:
Rubber, Synthetic Fiber, Synthetic Leather
Material Type:
TPR, Spandex
Product Type:
Gloves
Reusable:
Yes
Weight:
0.26 lb
Width:
4-9/10 in