Style 4920 L Size Nitrile Palm Coated HDPE Cut Level 4 Glove in Grey, White with Black

Part #I4920L  |  Item #7504776  |  Manufacturer Part #4920-L

Call for Pricing EACH

Glove Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Cut resistant
  • Provides a high level of dexterity and flexibility
  • Nitrile palm coating, providing excellent grip

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 105 2016, ANSI Cut Level 4]

CE Approved: No

Coating: Nitrile

Collection: Style 4920

Color Finish: [Grey, Black]

Color Finish Category: Greys

Disposable: No

Glove Size: L

Glove Type: [Assembly, Maintenance & Repair]

Material: [Plastic, Rubber]

Material Type: [Nitrile, HDPE]

Reusable: No