RAINGEAR FLAME RES ORAN XL
Style 9508 RAINGEAR FLAME RES ORAN XL
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 107 2009 Class 3
- ASTM:
- ASTM D-6413
- Clothing Size:
- XL
- Collection:
- Style 9508
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Plastic
- Material Type:
- Polyster
- Product Type:
- Hood, Jacket, Pants