XL Size Dipped Glove 10 Dozen
XL Size Dipped Glove 10 Dozen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Dipped
- Material:
- Plastic, Leather
- Material Type:
- Nylon
- Reusable:
- Yes