XL Size Pig and Buffalo Driver Glove 10 Dozen
XL Size Pig and Buffalo Driver Glove 10 Dozen
Package Quantity Info:
DZ: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elastic wrist
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Alabaster
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Driver
- Material:
- Grain Leather
- Reusable:
- Yes