XXL Size Flame Resistant Jacket
XXL Size Flame Resistant Jacket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flame retardant self-extinguishing, flame retardant self-extinguishing
- Jacket with tuckaway hood and waist pants, lime/yellow with 2 in silver tape
Documents
Specifications
- ANSI:
- ANSI 107
- ASTM:
- ASTM D-6413
- Clothing Size:
- XXL
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Jacket