XXL Size Pig and Buffalo Driver Glove 10 Dozen

You last purchased this on
 
Ironwear

XXL Size Pig and Buffalo Driver Glove 10 Dozen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ironwear

XXL Size Pig and Buffalo Driver Glove 10 Dozen

  • Fast #
  • Part #I4189XXL
  • Item #7539267
  • Manufacturer Part #4189-2X
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elastic wrist
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Alabaster
Disposable:
No
Glove Size:
XXL
Glove Type:
Driver
Material:
Grain Leather
Reusable:
Yes