Irrigation Control Valve Lid in Green
Irrigation Control Valve Lid in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
- Available in a variety of sizes and heights and are engineered to accept all types of covers
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Crush Proof:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 17 in