DESCRIPTION

  • Designed to simplify spray head installation
  • Durable, low-density polyethylene
  • Easily unwinds from center of coil
  • Five-year warranty
  • Highly flexible
  • Ideal for challenging landscapes and hard-to-reach areas

Irritrol Systems Super Blue Flex™ 100 ft. Flexible Pipe

IEHF1295010D

Pipe Tubing Size:

SPECIFICATIONS

Collection
Super Blue Flex™
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
120 psi
Maximum Temperature
100
Pipe Tubing Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS