DESCRIPTION

  • Clear/erase memory by program
  • Features electrical surge protection
  • Indoor modules feature durable plastic cabinet with external transformer
  • RFS1000 wireless rain/freeze sensor
  • RS1000 wireless rain sensor is optional
  • RS500 wired rain sensor
  • Rain sensor terminals and bypass switch
  • SR-1 pump start relay
  • Self-diagnostic circuit breaker
  • Twelve-station indoor controller provides scheduling flexibility to accommodate a variety of landscape options, and its modular design offers convenient remote programming

Irritrol Systems 12-Station Hybrid Residential Indoor Control

IRD1200INTR

Height:

SPECIFICATIONS

Depth
3 in
Height
12-1/8 in
UL Listed
Yes
Volts
24V
Width
6-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS