1/2 x 1/2 in. Adjustable Flood Bubbler

You last purchased this on
 
Irritrol Systems

1/2 x 1/2 in. Adjustable Flood Bubbler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

1/2 x 1/2 in. Adjustable Flood Bubbler

  • Fast #
  • Part #IRR533
  • Item #1265952
  • Manufacturer Part #533
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable flow rate and radius
  • Manufactured from heavy-duty ABS
  • Engineered to meet the irrigation needs of trees, shrubs, and flowers
  • Five-year warranty
  • Recommended working pressure range from 20 to 40 psi
  • Flow range of 1.36 to 5.9 GPM
  • Requires Certification

Specifications

Depth:
1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Flow Rate:
5.9 gpm
Material:
Plastic
Material Type:
ABS
Pressure - Maximum:
40 psi