13 in. Hybrid Residential Outdoor Station Control

You last purchased this on
 
Irritrol Systems

13 in. Hybrid Residential Outdoor Station Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

13 in. Hybrid Residential Outdoor Station Control

  • Fast #
  • Part #IRD600EXTR
  • Item #3774934
  • Manufacturer Part #RD600-EXT-R
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Outdoor modules feature weather-resistant plastic, key-lock cabinet with an internal transformer
  • Features electrical surge protection
  • Six-station outdoor controller provides scheduling flexibility to accommodate a variety of landscape options, and its modular design offers convenient remote programming
  • RFS1000 wireless rain/freeze sensor
  • Clear/erase memory by program
  • RS1000 wireless rain sensor is optional
  • Rain sensor terminals and bypass switch
  • Self-diagnostic circuit breaker
  • SR-1 pump start relay
  • RS500 wired rain sensor
  • Requires Certification

Documents


Specifications

Depth:
4-1/4 in
Height:
13 in
UL Listed:
Yes
Volts:
24V
Width:
7 in