2 in. Globe Valve with Flow Control
2 in. Globe Valve with Flow Control
Frequently Purchased Together
Product Details
- Features flow control and internal/external bleed
- Heavy-duty, corrosion and UV-resistant PVC construction with stainless steel spring and hardware
- Bottom inlet plug and O-ring seal make this valve easy to convert from globe to angle
- Flow range of 5 to 120 GPM
- Accepts OmniRing modular pressure regulator
- Three-way stainless steel ribbed bonnet and bottom inlet
- Rugged, double-beaded Santoprene® diaphragm
- Slow-closing design
- Five-year warranty
- Pressure range from 20 to 150 psi
Documents
Specifications
- AMP:
- 0.2, 0.4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 120 gpm
- Height:
- 8-3/4 in
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 2 in
- Volts:
- 24V
- Waterworks Application:
- Irrigation
- Width:
- 5-1/4 in