DESCRIPTION

  • Features anti-siphon capability and manual shutoff
  • Five-year warranty
  • Flow range of .25 to 30 GPM
  • Heavy-duty, corrosion and UV-resistant PVC and stainless steel construction
  • Internal and external bleed
  • Patented, tamper-resistant flow-control mechanism
  • Pressure range from 10 to 150 psi
  • Rugged, double-beaded Santoprene® diaphragm
  • Self-aligning bonnet with captured hex/Phillips screws
  • Threaded bonnet design

Irritrol Systems 24 V Plastic Anti-Siphon Valve

I2713DPR

Valve Size:

SPECIFICATIONS

Length
6-7/8 in
Material
Plastic
Valve Size
1 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS