8-7/8 in. Indoor Controller

You last purchased this on
 
Irritrol Systems

8-7/8 in. Indoor Controller

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

8-7/8 in. Indoor Controller

  • Fast #
  • Part #IKD12INT
  • Item #4101864
  • Manufacturer Part #KD12-INT
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
4
Depth:
3 in
Height:
8-7/8 in
Material:
Plastic
UL Listed:
Yes
Volts:
120V
Width:
6-1/8 in