DESCRIPTION

  • Adjustable flow rate and radius
  • Engineered to meet the irrigation needs of trees, shrubs, and flowers
  • Five-year warranty
  • Flow range of 1.36 to 5.9 GPM
  • Manufactured from heavy-duty ABS
  • Recommended working pressure range from 20 to 40 psi

Irritrol Systems Adjustable Flood Bubbler

IRR533

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Depth
1/2 in
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
5.9 gpm
Material
Plastic
Material Type
ABS
Maximum Pressure
40 psi
Size
1/2 in x 1/2 in