DESCRIPTION

  • Accepts OmniReg® modular pressure regulator
  • Externally removable self-cleaning metering system
  • Features upper body and air-vent cap constructed of glass-filled nylon
  • Five-year warranty
  • Flow range of 1 to 30 GPM
  • Internal and external bleed
  • Lower body constructed of heavy-duty, corrosion and UV-resistant PVC
  • Pressure range from 10 to 150 psi
  • Rugged, double-beaded nylon-reinforced Buna-N diaphragm
  • Three-way stainless steel bonnet screws with threaded brass inserts

Irritrol Systems Electric Anti-Siphon Residential Valve

I311A

Valve Size:

SPECIFICATIONS

Length
6 in
Material
Plastic
Valve Size
3/4 in
Width
3-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS