DESCRIPTION

  • A wide range of watering intervals
  • And the ability to make percentage changes to watering duration for seasonal adjustments
  • Compatible with Climate Logic® and KwikStart™ handheld remote system
  • Controller features electrical surge protection, a self-diagnostic, electronic circuit breaker, and built-in memory that maintains information for 24 hours after loss of AC power
  • Four-station outdoor controller provides scheduling flexibility through its automatic, semi-automatic and manual operations
  • Large LCD displays status of programs scheduled to run
  • Multiple language capabilities
  • Multiple watering day options
  • Three independent programs
  • Three-year warranty

Irritrol Systems Kwidial® Station Indoor Control

IKD4INT

AMP:

SPECIFICATIONS

AMP
4
Collection
Kwidial®
Depth
4 in
Height
8-7/8 in
UL Listed
Yes
Volts
24V
Width
6-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS