DESCRIPTION
- Features internal bleed flow control
- Flow range of .1 to 180 GPM
- High and low-flow operation
- Pressure range from 10 to 150 psi
- Rugged, double-beaded nylon-reinforced Buna-N diaphragm
- Self-flushing, 150-mesh, stainless steel filter
- Slow-closing design
- Tough glass-reinforced nylon, stainless steel and brass construction
- Unique straight-through flow path
- With its low-friction design, this valve is ideal for low-pressure and multiple-head applications
Irritrol Systems Ultraflow Electric Globe Valve
I700B75
Valve Size:
SPECIFICATIONS
- Flow Rate
- 180 gpm
- Material
- Plastic
- Material Type
- Nylon
- Maximum Pressure
- 150 psi
- Valve Operator
- Electric Actuator
- Valve Size
- 3/4 in
- Width
- 1-9/10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday