DESCRIPTION

  • Compatible with the following controllers: Rain Dial-R series; Total Control-R series; Kwik Dial series; new generation MC-E
  • Features built-in radios
  • Includes the following: temperature sensor, which shuts off the system in cold weather; rain sensor; and solar sensor, which monitors the landscape's sun exposure
  • One weather sensor can communicate with multiple receiver modules
  • Two components: a wireless transmitting weather sensor for installation outdoors, and a receiver module to attach to the controller
  • Up to 1000' line of sight signal range

Irritrol Systems Climate Logic® Wireless Weather Sensor with Modular

ICL100WIRELESS

Color Finish

 

SPECIFICATIONS

Collection
Climate Logic®
Color Finish
Grey/White

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY