This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 3 Piece

You last purchased this on
 
Irwin Industrial Tool

1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 3 Piece

  • Fast #
  • Part #I1907872
  • Item #4838049
  • Manufacturer Part #1907872
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Irwin Industrial Tool

1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 3 Piece

  • Fast #
  • Part #I1907872
  • Item #4838049
  • Manufacturer Part #1907872
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Driver, Phillips
Length:
2-3/8 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
3 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
Shank Style:
Hex