DESCRIPTION

  • Full length heat treated
  • Shank Size: 5/16 in
  • Single spur cutting edges
  • Solid center design
  • Twist Length: 4 1/2"; Overall Length: 7 1/2"
  • Wide lands

Irwin Industrial Tool 1 in. Short Dual Auger Wood Bit

I49916

Length:

SPECIFICATIONS

Bit Diameter
1 in
Drilling Depth in
6-1/2 in
Length
11-63/100 in
Material
Steel
Number Of Pieces
1 Piece
Shank Size
1 in

Starting at
Call for Pricing
  • QUANTITY