1/16 in - 1/4 in. x 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist and Driver 20 Piece

You last purchased this on
 
Irwin Industrial Tool

1/16 in - 1/4 in. x 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist and Driver 20 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

1/16 in - 1/4 in. x 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist and Driver 20 Piece

  • Fast #
  • Part #I357020
  • Item #2110839
  • Manufacturer Part #357020
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20-pc set includes: Magnetic nutsetters, 7 contractor grade insert bits, compact screw guide, Philips double-end power bit, and black oxide drill bits with corrosion resistance
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in
Bit Sizes:
1/16 in - 1/4 in
Drill Bit Type:
Twist, Driver
Magnetic:
Yes
Number of Pieces:
20 Piece
Number of Tools Included:
20
Product Type:
Bit Set
Shank Size:
1/4 in
Shank Style:
Hex
UL Listed:
No