Irwin Industrial Tool
1/4 - 2 in. Square Drive Socket Adapter
Part #I3567611C | Item #2166982 | Manufacturer Part #3567611C
$3.52
EACH
Bit Sizes:
1/4 in - 2 inProduct Details
Specifications
Bit Sizes: 1/4 in - 2 in
Length: 6-1/2 in
Number Of Pieces: 1 Piece
Width: 1-1/4 in