1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

You last purchased this on
 
Irwin Industrial Tool

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

  • Fast #
  • Part #I39004
  • Item #3074073
  • Manufacturer Part #39004
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Twist
Length:
18 in
Magnetic:
No
Number of Pieces:
1 Piece
Product Type:
Twist Bit
Shank Size:
1/4 in
Shank Style:
Round