DESCRIPTION

  • Black and gold oxide coating resists corrosion
  • Durable rubber-sided case
  • Fifteen piece set includes: (2) 1/16", 5/64", (2) 3/32", 7/64", (2) 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Jobber length
  • Magnetic screw guide
  • Turbo point

Irwin Industrial Tool Turbomax® 15-Piece Drill Bit Set

I318015

Material:

SPECIFICATIONS

Bit Sizes
15 Turbomax Gold Oxide Drill Bits
Collection
Turbomax®
Material
Steel
Number Of Pieces
15 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY