DESCRIPTION

  • High performance metal drilling for portable drill users, works well on curved surfaces
  • High speed steel features a black body and gold flute
  • Self-centering TURBOMAX tip for clean entry and fast starts
  • Stays sharp longer

Irwin Industrial Tool 2-1/4 in. Drill Bit

I73306

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/32 in
Length
2-1/4 in
Number Of Pieces
2 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY