DESCRIPTION

  • For use with sheet metal screws an other hexagonal head fasteners
  • Lobular design reduces stripping damage by driving the fastener on the sides instead of forcing the corners to turn
  • Provides more clearance on the corners of the fastener where paint build-up can occur

Irwin Industrial Tool 3/8 in. Magnetic Nutsetter

I94752

Length:

SPECIFICATIONS

Bit Diameter
3/8 in
Length
1-7/8 in
Number Of Pieces
1 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY