• Cart

DESCRIPTION

  • Carbon steel construction sleeve and body for durability and life
  • Lock-n-load system for one handed quick release
  • Patented jaw design holds bits securely on 6-flatted shanks, as well as ball dentent bits
  • Quarter inch quick change range now holds insert bits magnetic for holding

Irwin Industrial Tool 3/8 in. Quick Change Bit Holder 5-1/2 in.

I4935652

Diameter:

3/8 in

SPECIFICATIONS

Diameter
3/8 in
Length
5-1/2 in
Number Of Pieces
1 Piece
Tool Type
Magnetic Bit Holder

  • QUANTITY

0 item(s) added to Cart Checkout Now